Series Information
| Manufacturer Part Number | 3196 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/8 HP, 1800 RPM, 48N |
| Type | Split Phase |
| Horsepower | 1/8 hp |
| Kilowatts | 0.1 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48N |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Flange |
| Current Rating | 2.4 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Manual |
| Net Weight | 12 lbs |
| Gross Weight | 12 lbs |