Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
319E100F1C ATC-Automatic Timing & Control Relays, 319E Series, Time Delay Relay
MFG Item Number
319E-100-F-1-C
319E100F1C ATC-Automatic Timing & Control Relays, 319E Series, Time Delay Relay
MFG Item Number
319E-100-F-1-C
Description
Wide choice of ranges Cycle progress indication‑model 319e High accuracy An economical ON‑delay solid‑state TDR with octal plug‑in base,the ATC 319E maintains excellent repeat accuracy despite wide voltage and temperature variations,even after long periods of down‑time.One model has five dial‑selected adjustable ranges and provides any timing period between 0.02 SEC and 30 MIN;Lower‑cost models incorporate three dial selected ranges or a single adjustable range.
Specifications
Specifications
Manufacturer Part Number
319E-100-F-1-C
Manufacturer
ATC-Automatic Timing & Control
Product Series
319E
Family Series
ATC-Automatic Timing & Control Relays, 319E Series
Description
Time Delay Relay
Operation
On Delay
Mounting
Socket
Status Indicator
LED
Adjustment Operator
Dial
Timing Range
1 s, 10 s, 100 s, 10 Min, 100 Min
Max Time
100 Min
Nominal Coil Voltage
24 VAC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 24 VDC
AC Voltage
24-240 VAC
DC Voltage
24 VDC
Contact Rating
7 A
Termination
8 Pin
NEMA Rating
NEMA 12
Approvals
CE, CSA, UR
Net Weight
0.375 lbs
Gross Weight
0.625 lbs
319E100F1C
ATC-Automatic Timing & Control Relays, 319E Series