Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Relays, L48 Series
31L48TPBM24
Lovato Relays, L48 Series
Time Delay Relay, L48Tpbm 24VAC/VDC
MFG Item Number
31L48TPBM24
This item cannot be canceled or returned
Description
Time Delay Relay, L48Tpbm 24VAC/VDC
- Time Ranges: 0.05 Seconds to 10 Hours
- Time Delay Adjustable by Rotary Knob
- Flush and Internal Panel Mounting with 8 and 11‑Pin Sockets
- On‑Delay and Multi‑Function Options
- LED Status Indication
Specifications
Specifications
| Manufacturer Part Number |
31L48TPBM24 |
| Manufacturer |
Lovato |
| Product Series |
L48 |
| Family Series |
Lovato Relays, L48 Series |
| Description |
Time Delay Relay, L48Tpbm 24VAC/VDC MultiscaLED |
| Operation |
On Delay |
| Contacts |
SPDT |
| Mounting |
Panel, Socket |
| Status Indicator |
LED |
| Time Range Adjustment |
Onboard |
| Adjustment Operator |
DIP Switch, Knob |
| Timing Range |
0.05 s-10 Min |
| Max Time |
10 Min |
| Time Tolerance |
9 % |
| Nominal Coil Voltage |
24 VAC, 24 VDC |
| AC Voltage |
24 VAC |
| DC Voltage |
24 VDC |
| Contact Rating |
5 A |
| Termination |
8 Pin |
| Protection Rating |
IP40 |
| Approvals |
cULus |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.28 lbs |
31L48TPBM24
Lovato Relays, L48 Series