Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31PA96X96
Transparent Protection Cover, IP54,
MFG Item Number
31PA96X96
This item cannot be canceled or returned
Description
Transparent Protection Cover, IP54,
Specifications
Specifications
| Manufacturer |
Lovato |
| Family Series |
Lovato Miscellaneous |
| Manufacturer Part Number |
31PA96X96 |
| Description |
Transparent Protection Cover, IP54, 96X96mm |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
31PA96X96
Lovato Miscellaneous