Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
31X150HEBBOX
MFG Item Number
31X150HEBBOX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
31X150HEBBOX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Description |
5/16 X 1-1/2 HEX BOLT- |
| Size |
5/16-18 " |
| Material |
Bronze |
| Thread Type |
Partial Thread |
| Comments |
1-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
31X150HEBBOX
Burndy Fasteners