Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
32-15 Eaton Switches, GASKET
MFG Item Number
32-15

32-15 Eaton Switches, GASKET

MFG Item Number
32-15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
32-15
GASKET

Series Information

Specifications

Specifications
Manufacturer Part Number 32-15
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville Pushbutton, 30 mm Pilot devices, 30 mm, Gasket, Ashville
Type Gasket
Net Weight 0 lbs
Gross Weight 0.03 lbs