Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32-254 Eaton Switches, GASKET

MFG Item Number
32-254

32-254 Eaton Switches, GASKET

MFG Item Number
32-254
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
32-254
GASKET

Series Information

Specifications

Specifications
Manufacturer Part Number 32-254
Manufacturer Eaton
Family Series Eaton Switches
Description 30mm Pilot Devices - Ashville IDT MJG39, Gasket, 30 mm, Gasket, Type H assembled stations
Type Gasket
Net Weight 0 lbs
Gross Weight 0.02 lbs