Series Information
| Manufacturer Part Number | 320 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Fittings |
| Description | Metal-Clad and Armored Cable Fitting, Straight, Trade Size 4 Inch, Knockout Size 4 Inch, Cable Range 4.120 to 4.560 Inch, Malleable Iron with Zinc Plating |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit) |
| Angle | Straight |
| Trade Size | 4 " |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Malleable Iron |
| Composition | Metallic |
| Approvals | UL |
| Net Weight | 4.61 lbs |
| Gross Weight | 4.61 lbs |