Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Cal Controls Process Controllers, 3200 Series
320000
Cal Controls Process Controllers, 3200 Series
3200 Series 1/32 DIN Controller
Description
Process Controllers, 3200 Series
3200 Series 1/32 DIN Controller
1 x 4 Digit LED Display with Two Output LEDs Easy‑to‑Use Autotuning Removable Terminal Block for Easy Wiring Thermocouple, RTD, and mV Inputs Accepted IP66 Protection The CAL 3200 1/32DIN temperature controller is designed to be easy‑to‑use and reliable within the most demanding process and manufacturing applications. Designed for industrial or scientific applications CAL3200 has an impact resistant smoked fascia with large rubberized buttons with positive feedback. PID tuning is simple and efficient whilst the unique dAC function minimizes overshoot
Specifications
Specifications
Manufacturer Part Number
320000
Manufacturer
Cal Controls
Product Series
3200
Family Series
Cal Controls Process Controllers, 3200 Series
Description
3200 Series 1/32 DIN Controller
Power Supply
90-260 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Input Type
Millivolts DC, RTD, Thermocouple
Output Type
Relay, Solid State AC
Number of Outputs
2
Display Type
LED
Case Size
1/32 DIN
Thermocouple Class
B, E, J, K, L, N, R, S, T
Approvals
CSA, UL
Net Weight
0.1984 lbs
Gross Weight
0.3527 lbs
320000
Cal Controls Process Controllers, 3200 Series