32007
Blackburn, a T & B Brand Terminals, 32003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32007

Blackburn, a T & B Brand Terminals, 32003 Series

32007

Blackburn, a T & B Brand Terminals, 32003 Series
LOCKTITE CU 2HOLE LUG 4-1
MFG Item Number
32007
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 32003 Series
Item #
32007
LOCKTITE CU 2HOLE LUG 4-1

32003 Series Information

  • For use with Code Copper Conductor (600V)
  • Easy Installation
  • Long Tongue Adapted for Two Bolts

Specifications

Specifications
Manufacturer Part Number 32007
Manufacturer Blackburn, a T & B Brand
Product Series 32003
Family Series Blackburn, a T & B Brand Terminals, 32003 Series
Description Locktite Copper Two-Hole Lug for Conductor Range 4-1 AWG
Wire Size Range 4-1 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs