32007TL
Blackburn, a T & B Brand Terminals, 32007TL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32007TL

Blackburn, a T & B Brand Terminals, 32007TL Series

32007TL

Blackburn, a T & B Brand Terminals, 32007TL Series
LOCKTITE CU 2HL TANDEM LUG 4-1
MFG Item Number
32007TL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 32007TL Series
Item #
32007TL
LOCKTITE CU 2HL TANDEM LUG 4-1

32007TL Series Information

  • Each Lug Takes a Range of Wire Sizes
  • For use with Code Copper Conductor (600V)
  • Tandem‑Type Two Hole NEMA‑Drilled Lugs

Specifications

Specifications
Manufacturer Part Number 32007TL
Manufacturer Blackburn, a T & B Brand
Product Series 32007TL
Family Series Blackburn, a T & B Brand Terminals, 32007TL Series
Description Locktite Copper Tandum-Type Two-Hole Lug for Conductor Range 4-1 AWG
Wire Size Range 4-1 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.24 lbs
Gross Weight 0.24 lbs