32009
Blackburn, a T & B Brand Terminals, 32003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32009

Blackburn, a T & B Brand Terminals, 32003 Series

32009

Blackburn, a T & B Brand Terminals, 32003 Series
LOCKTITE CU 2HOLE LUG 1-2/0
MFG Item Number
32009
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, 32003 Series
Item #
32009
LOCKTITE CU 2HOLE LUG 1-2/0

32003 Series Information

  • For use with Code Copper Conductor (600V)
  • Easy Installation
  • Long Tongue Adapted for Two Bolts

Specifications

Specifications
Manufacturer Part Number 32009
Manufacturer Blackburn, a T & B Brand
Product Series 32003
Family Series Blackburn, a T & B Brand Terminals, 32003 Series
Description Locktite Copper Two-Hole Lug for Conductor Range 1 to 2/0
Wire Size Range 1-2/0 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.31 lbs
Gross Weight 0.31 lbs