3200G-2-FM-1-1-LCD
Dwyer Instruments Sensors, 3200G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3200G-2-FM-1-1-LCD Dwyer Instruments Sensors, 3200G Series, Smart Pressure Transmitter Range

MFG Item Number
3200G-2-FM-1-1-LCD

3200G-2-FM-1-1-LCD Dwyer Instruments Sensors, 3200G Series, Smart Pressure Transmitter Range

MFG Item Number
3200G-2-FM-1-1-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, 3200G Series
Item #
3200G-2-FM-1-1-LCD
Smart Pressure Transmitter Range

3200G Series Information

Specifications

Specifications
Manufacturer Part Number 3200G-2-FM-1-1-LCD
Manufacturer Dwyer Instruments
Product Series 3200G
Family Series Dwyer Instruments Sensors, 3200G Series
Description Smart Pressure Transmitter Range 14.5-217 PSI Factory Set @ 0-217 PSI With Lcd Display
Accuracy 0.08 %
Pressure Range -14.5-217 psig
Output 4-20 mA
Connection 1/2 NPT Female
Display Yes
Maximum Pressure 580 psi
Voltage 11.9-45 VDC
Electrical Connection Screw Terminals
Operating Temperature -40-248 °F
Protection Rating IP66
NEMA Rating NEMA 4X
Approvals CE, FM
Net Weight 9.65 lbs
Gross Weight 9.65 lbs