Series Information
| Manufacturer Part Number | 3200i/32C109 |
|---|---|
| Manufacturer | Bardac |
| Family Series | Bardac Drives |
| Description | Drive, DC, 5.0HP@240V, 8.0HP@480V 32A 1PH Non-Regen W/2.0A Fld Sply 6.1in.Hx8.0in.Wx4.2in.D Isol Ctrl Chassis |
| AC Voltage | 240 VAC, 480 VAC |
| Output Armature Voltage (DC) | 180 VDC, 360 VDC |
| Phase | 1 |
| Output Field Current (DC) | 2 A |
| Operating Temperature | 14-104 °F |
| Max Armature Current (DC) | 32 A |
| Nominal Field Voltage (DC) | 125 VDC, 250 VDC, 380 VDC |
| Nominal Input Voltage | 240 VAC, 480 VAC |
| Output Field VDC | 100 VDC, 200 VDC, 400 VDC |
| Field Supply | Fixed |
| Regen | No |
| Feedback | Armature, Tachometer |
| Operator Controls | Not Available |
| Approvals | CE |
| Nominal Armature VDC | 360 VDC, 180 VDC |
| Net Weight | 4.32 lbs |
| Gross Weight | 4.625 lbs |