3200ML-A
Maxi-Signal Products Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3200ML-A

Maxi-Signal Products Visual Signaling Devices

3200ML-A

Maxi-Signal Products Visual Signaling Devices
120 VAC LEXAN Lens Power Strobe
MFG Item Number
3200ML-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
3200ML-A
120 VAC LEXAN Lens Power Strobe

Series Information

Specifications

Specifications
Manufacturer Part Number 3200ML-A
Manufacturer Maxi-Signal Products
Family Series Maxi-Signal Products Visual Signaling Devices
Description 120 VAC LEXAN Lens Power Strobe Amber
Operation Continuous
Voltage 120 VAC
Nominal Voltage 120 VAC
Color Amber
Lamp Type LED
Flash Rate/Minute 90
Hazardous Location No
Explosion Proof No
Current Rating 0.17 A
Operating Temperature -55-85 °F
Net Weight 0 lbs
Gross Weight 0 lbs