32011TL
Blackburn, a T & B Brand Terminals, 32007TL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32011TL

Blackburn, a T & B Brand Terminals, 32007TL Series

32011TL

Blackburn, a T & B Brand Terminals, 32007TL Series
LOCKTITE CU 2HL TANDEM LUG 2/0-4/0
MFG Item Number
32011TL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, 32007TL Series
Item #
32011TL
LOCKTITE CU 2HL TANDEM LUG 2/0-4/0

32007TL Series Information

  • Each Lug Takes a Range of Wire Sizes
  • For use with Code Copper Conductor (600V)
  • Tandem‑Type Two Hole NEMA‑Drilled Lugs

Specifications

Specifications
Manufacturer Part Number 32011TL
Manufacturer Blackburn, a T & B Brand
Product Series 32007TL
Family Series Blackburn, a T & B Brand Terminals, 32007TL Series
Description Locktite Copper Tandum-Type Two-Hole Lug for Conductor Range 2/0 to 4/0
Wire Size Range 2/0-4/0 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs