Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
32015 Blackburn, a T & B Brand Terminals, 32003 Series, 2-HLE LOCK-TITE LUG 300-500 BLT 3/8
32015 Blackburn, a T & B Brand Terminals, 32003 Series, 2-HLE LOCK-TITE LUG 300-500 BLT 3/8
This item cannot be canceled or returned
Description
2-HLE LOCK-TITE LUG 300-500 BLT 3/8
- For use with Code Copper Conductor (600V)
- Easy Installation
- Long Tongue Adapted for Two Bolts
Specifications
Specifications
| Manufacturer Part Number |
32015 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
32003 |
| Family Series |
Blackburn, a T & B Brand Terminals, 32003 Series |
| Description |
Locktite Copper Two-Hole Lug for Conductor Range 300-500 kcmil |
| Wire Size Range |
300-500 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.88 lbs |
| Gross Weight |
0.88 lbs |
32015
Blackburn, a T & B Brand Terminals, 32003 Series