32015BD
Blackburn, a T & B Brand Terminals, 32003BD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32015BD Blackburn, a T & B Brand Terminals, 32003BD Series, LOCKTITE CU DOUBLE BRL LUG 300-500

MFG Item Number
32015BD

32015BD Blackburn, a T & B Brand Terminals, 32003BD Series, LOCKTITE CU DOUBLE BRL LUG 300-500

MFG Item Number
32015BD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 32003BD Series
Item #
32015BD
LOCKTITE CU DOUBLE BRL LUG 300-500

32003BD Series Information

  • Double‑ and Triple‑Barrel NEMA‑Drilled Lugs for 600V Applications
  • Screw Tightening and Serrated Saddle
  • Built‑In Lockwasher

Specifications

Specifications
Manufacturer Part Number 32015BD
Manufacturer Blackburn, a T & B Brand
Product Series 32003BD
Family Series Blackburn, a T & B Brand Terminals, 32003BD Series
Description Locktite Copper Double-Barrel Lug for Conductor Range 300-500 kcmil
Wire Size Range 300-500 kcmil
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 2.305 lbs
Gross Weight 2.25 lbs