32017
Blackburn, a T & B Brand Terminals, 32003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32017

Blackburn, a T & B Brand Terminals, 32003 Series

32017

Blackburn, a T & B Brand Terminals, 32003 Series
LOCKTITE CU 2HOLE LUG 500-750
MFG Item Number
32017
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 32003 Series
Item #
32017
LOCKTITE CU 2HOLE LUG 500-750

32003 Series Information

  • For use with Code Copper Conductor (600V)
  • Easy Installation
  • Long Tongue Adapted for Two Bolts

Specifications

Specifications
Manufacturer Part Number 32017
Manufacturer Blackburn, a T & B Brand
Product Series 32003
Family Series Blackburn, a T & B Brand Terminals, 32003 Series
Description Locktite Copper Two-Hole Lug for Conductor Range 500-750 kcmil
Wire Size Range 500-750 kcmil
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 1.37 lbs
Gross Weight 1.6 lbs