32035807000
Pfannenberg Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32035807000

Pfannenberg Visual Signaling Devices

32035807000

Pfannenberg Visual Signaling Devices
Ex-Combined Sounder LED Light,
MFG Item Number
32035807000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
32035807000
Ex-Combined Sounder LED Light,

Series Information

Specifications

Specifications
Manufacturer Part Number 32035807000
Manufacturer Pfannenberg
Family Series Pfannenberg Visual Signaling Devices
Description Ex-Combined Sounder LED Light, IS-mC1 24V DC BU ATEX
Operation Steady
Voltage 16-28 VDC
Nominal Voltage 24 VDC
Color Blue
Lamp Type LED
Flash Rate/Minute 60, 120
Mounting Bracket
Hazardous Location Yes
Explosion Proof Yes
Current Rating 0.048 A
Operating Temperature -40-140 °F
Protection Rating IP65
Net Weight 0.665 lbs
Gross Weight 1.03 lbs