Obsolete
3204 Series Information
| Manufacturer Part Number | 3204/CC/VH/LRDX/R/XXX/G |
|---|---|
| Manufacturer | Eurotherm |
| Product Series | 3204 |
| Family Series | Eurotherm Process Controllers, 3204 Series |
| Description | 3204 Process Controller, Controller Portrait, 85-264VAC, Logic/Relay/0-20mA, Relay (Form C), |
| Power Supply | 85-264 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Input Type | Milliamps AC, Milliamps DC, Millivolts AC, Millivolts DC, RTD, Thermocouple, Volts AC, Volts DC |
| Output Type | Analog Current, Relay, Solid State AC |
| Number of Outputs | 4 |
| Display Type | LCD |
| Case Size | 1/4 DIN |
| Thermocouple Class | B, C, J, K, L, N, R, S, T |
| Approvals | CE, cUL |
| Net Weight | 0.93 lbs |
| Gross Weight | 1.385 lbs |