3204401S0HNA
Stearns Brakes & Clutches, 320 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3204401S0HNA

Stearns Brakes & Clutches, 320 Series

3204401S0HNA

Stearns Brakes & Clutches, 320 Series
Brake 1.8AAB-R, 320 Series Brake
MFG Item Number
3204401S0HNA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 320 Series
Item #
3204401S0HNA
Brake 1.8AAB-R, 320 Series Brake

320 Series Information

  • Armature Activated Breaks
  • 3~50 lb‑in Torque Rating
  • Corrosion Resistant
  • Available for Holding or Dynamic Stopping Applications

Specifications

Specifications
Manufacturer Part Number 3204401S0HNA
Manufacturer Stearns
Product Series 320
Family Series Stearns Brakes & Clutches, 320 Series
Description Brake 1.8AAB-R, 320 Series Brake Modules
Type Armature Actuated Brake
Function Dynamic
Voltage 115 VAC
Bore Size 3/8 "
Static Torque 0.58 ft-lbs, 0.79 Nm, 7 in-lbs
Mounting End Mount
Net Weight 1.1 lbs
Gross Weight 1.1 lbs