3205501G0HE1
Stearns Brakes & Clutches, 320 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3205501G0HE1 Stearns Brakes & Clutches, 320 Series, Brake,2.0AAB-R,21in. LEADS

MFG Item Number
3205501G0HE1

3205501G0HE1 Stearns Brakes & Clutches, 320 Series, Brake,2.0AAB-R,21in. LEADS

MFG Item Number
3205501G0HE1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 320 Series
Item #
3205501G0HE1
Brake,2.0AAB-R,21in. LEADS

320 Series Information

  • Armature Activated Breaks
  • 3~50 lb‑in Torque Rating
  • Corrosion Resistant
  • Available for Holding or Dynamic Stopping Applications

Specifications

Specifications
Manufacturer Part Number 3205501G0HE1
Manufacturer Stearns
Product Series 320
Family Series Stearns Brakes & Clutches, 320 Series
Description Brake,2.0AAB-R,21in. LEADS
Type Armature Actuated Brake
Function Holding
Voltage 24 VDC
Bore Size 3/8 "
Static Torque 2.5 ft-lbs, 3.39 Nm, 30 in-lbs
Mounting End Mount
Nominal Voltage 24 VDC
Net Weight 1.5 lbs
Gross Weight 1.5 lbs