320PSB
Marathon Special Products Terminal Blocks, 300 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

320PSB

Marathon Special Products Terminal Blocks, 300 Series

320PSB

Marathon Special Products Terminal Blocks, 300 Series
TERMINAL BLOCK, 20-P, 30A, 600V,
Item Number
320PSB
MFG Item Number
320PSB / 672GP20PSB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 300 Series
Item #
320PSB
TERMINAL BLOCK, 20-P, 30A, 600V,

300 Series Information

  • 30 Amps
  • 600 Volts
  • #10‑14 Bare Wire Range
  • Closed Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 320PSB / 672GP20PSB
Manufacturer Marathon Special Products
Product Series 300
Family Series Marathon Special Products Terminal Blocks, 300 Series
Description TERMINAL BLOCK, 20-P, 30A, 600V, 10-14AWG, DOUBLE ROW, CLOSED BACK, BRASS SCREWS
Number of Poles 20
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 14-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 14.3 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.5 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
672GP-20PSB
672GP-20PSB
Marathon Special Products Terminal Blocks, 672GP Series