321-50010

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

321-50010 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,

MFG Item Number
321-50010

321-50010 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,

MFG Item Number
321-50010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Shrink Tubing, Series
Item #
321-50010
Heat Shrink Tubing, 4ft. Long Stick,

Series Information

Specifications

Specifications
Manufacturer Part Number 321-50010
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, 4ft. Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 1/2in., 13/4 dia, PO, Black,
Shape Straight Tube
Piece Length (in) 48 "
Color Black
Number of Pieces 6
Shrink Ratio 3.5:1
Recovered Diameter 0.16 "
Recovered Wall Thickness 0.009 "
Adhesive Yes
Adhesive Lining Yes
Recovery Temperature 248 °F
Operating Temperature -67-230 °F
Comments Semi-flexible, thick wall
Net Weight 0 lbs
Gross Weight 0 lbs