32116020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32116020 Socomec Disconnect Switches, CT INT.SIDER 6X200 FRT HB

MFG Item Number
32116020

32116020 Socomec Disconnect Switches, CT INT.SIDER 6X200 FRT HB

MFG Item Number
32116020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
32116020
CT INT.SIDER 6X200 FRT HB

Series Information

Specifications

Specifications
Manufacturer Part Number 32116020
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description CT INT.SIDER 6X200 FRT HB
Poles 6
Current Rating 200 A
Operator Type Front
Mounting Wall
Fusible No
Enclosure Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs