3214601G0HED
Stearns Brakes & Clutches, 321 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3214601G0HED

Stearns Brakes & Clutches, 321 Series

3214601G0HED

Stearns Brakes & Clutches, 321 Series
Brake 1.8AAB-R, 321 Series Brake
MFG Item Number
3214601G0HED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 321 Series
Item #
3214601G0HED
Brake 1.8AAB-R, 321 Series Brake

321 Series Information

  • Armature Activated Breaks
  • 3~72 lb‑in Torque Rating
  • Totally Enclosed Non‑Ventilated Enclosure
  • IP42 Protection

Specifications

Specifications
Manufacturer Part Number 3214601G0HED
Manufacturer Stearns
Product Series 321
Family Series Stearns Brakes & Clutches, 321 Series
Description Brake 1.8AAB-R, 321 Series Brake Modules
Type Armature Actuated Brake
Function Dynamic
Voltage 24 VDC
Bore Size 3/8 "
Static Torque 1.25 ft-lbs, 1.69 Nm, 15 in-lbs
Mounting Inside Mount
Protection Rating IP42
Nominal Voltage 24 VDC
Net Weight 1.1 lbs
Gross Weight 1.1 lbs