Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
321550DG0FW1 Stearns Brakes & Clutches, 321 Series, Brake(2.0),230VAC QS,5/16 D
MFG Item Number
321550DG0FW1
321550DG0FW1 Stearns Brakes & Clutches, 321 Series, Brake(2.0),230VAC QS,5/16 D
MFG Item Number
321550DG0FW1
This item cannot be canceled or returned
Description
Brakes & Clutches, 321 Series
Brake(2.0),230VAC QS,5/16 D
- Armature Activated Breaks
- 3~72 lb‑in Torque Rating
- Totally Enclosed Non‑Ventilated Enclosure
- IP42 Protection
Specifications
Specifications
| Manufacturer Part Number |
321550DG0FW1 |
| Manufacturer |
Stearns |
| Product Series |
321 |
| Family Series |
Stearns Brakes & Clutches, 321 Series |
| Description |
Brake(2.0),230VAC QS,5/16 D |
| Type |
Armature Actuated Brake |
| Voltage |
230 VAC |
| Bore Size |
5/16 " |
| Mounting |
End Mount |
| Protection Rating |
IP42 |
| Nominal Voltage |
240 VAC |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
321550DG0FW1
Stearns Brakes & Clutches, 321 Series