321556DG0HE1
Stearns Brakes & Clutches, 321 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

321556DG0HE1

Stearns Brakes & Clutches, 321 Series

321556DG0HE1

Stearns Brakes & Clutches, 321 Series
Brake 2.0 30#IN,W/TERM,Thru
MFG Item Number
321556DG0HE1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 321 Series
Item #
321556DG0HE1
Brake 2.0 30#IN,W/TERM,Thru

321 Series Information

  • Armature Activated Breaks
  • 3~72 lb‑in Torque Rating
  • Totally Enclosed Non‑Ventilated Enclosure
  • IP42 Protection

Specifications

Specifications
Manufacturer Part Number 321556DG0HE1
Manufacturer Stearns
Product Series 321
Family Series Stearns Brakes & Clutches, 321 Series
Description Brake 2.0 30#IN,W/TERM,Thru
Type Armature Actuated Brake
Voltage 24 VDC
Bore Size 3/8 "
Mounting End Mount
Protection Rating IP42
Nominal Voltage 24 VDC
Net Weight 0.01 lbs
Gross Weight 0.01 lbs