Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3216/CP/VH/LC/XX/R/XXX/G Eurotherm Process Controllers, 3216 Series, 3216 Process Controller, 1x8 Seg
MFG Item Number
3216/CP/VH/LC/XX/R/XXX/G
3216/CP/VH/LC/XX/R/XXX/G Eurotherm Process Controllers, 3216 Series, 3216 Process Controller, 1x8 Seg
MFG Item Number
3216/CP/VH/LC/XX/R/XXX/G
This item cannot be canceled or returned
Description
Process Controllers, 3216 Series
Item #
3216/CP/VH/LC/XX/R/XXX/G
3216 Process Controller, 1x8 Seg
Specifications
Specifications
| Manufacturer Part Number |
3216/CP/VH/LC/XX/R/XXX/G |
| Manufacturer |
Eurotherm |
| Product Series |
3216 |
| Family Series |
Eurotherm Process Controllers, 3216 Series |
| Description |
3216 Process Controller, 1x8 Seg Programmer, 85-264VAC, Logic/Isolated 0-20mA, Relay (Form |
| Power Supply |
85-264 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Input Type |
Milliamps AC, Milliamps DC, Millivolts AC, Millivolts DC, RTD, Thermocouple, Volts AC, Volts DC |
| Output Type |
Analog Current, Relay, Solid State AC |
| Number of Outputs |
3 |
| Display Type |
LCD |
| Case Size |
1/16 DIN |
| Thermocouple Class |
B, C, J, K, L, N, R, S, T |
| Approvals |
CE, cUL |
| Net Weight |
0.5513 lbs |
| Gross Weight |
0.5513 lbs |
3216/CP/VH/LC/XX/R/XXX/G
Eurotherm Process Controllers, 3216 Series