Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminal Blocks
322-SV-DS/04
WECO Electrical Connectors Terminal Blocks
Terminal Block; 4; 2x2.5 without
MFG Item Number
322-SV-DS/04
This item cannot be canceled or returned
Description
Terminal Block; 4; 2x2.5 without
Specifications
Specifications
| Manufacturer Part Number |
322-SV-DS/04 |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminal Blocks |
| Description |
Terminal Block; 4; 2x2.5 without wire protector; 2x1.5 with wire protector |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
18-12 AWG |
| CSA Voltage |
300 VAC |
| Color |
Opaque White |
| Wire Entry Position |
Side |
| Mounting |
Surface Mount |
| Raised Mounting |
No |
| Material |
Polyamide |
| Number of Rows |
Single Row |
| Approvals |
CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
322-SV-DS/04
WECO Electrical Connectors Terminal Blocks