Series Information
| Manufacturer Part Number | 322-SVW-DS/03 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Family Series | WECO Electrical Connectors Terminal Blocks |
| Description | Plug-in terminal strip Screw connection And pin, plug-in direction vertical, long pin 3 pole |
| Number of Poles | 3 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 18-12 AWG |
| Current Rating | 20 A |
| CSA Voltage | 300 VAC |
| Spacing Ctr. - Ctr. | 10 mm |
| Color | Opaque White |
| Wire Entry Position | Side |
| Mounting | Surface Mount |
| Hole Size | 0.14 " |
| Raised Mounting | No |
| Pluggable | Yes |
| Approvals | CSA, UR |
| Net Weight | 0.0624 lbs |
| Gross Weight | 0.1875 lbs |