32207
Blackburn, a T & B Brand Terminals, 32207 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32207

Blackburn, a T & B Brand Terminals, 32207 Series

32207

Blackburn, a T & B Brand Terminals, 32207 Series
LOCKTITE CU 2HOLE NEMA LUG 4-1
MFG Item Number
32207
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, 32207 Series
Item #
32207
LOCKTITE CU 2HOLE NEMA LUG 4-1

32207 Series Information

  • Two‑Hole NEMA‑Drilled Lugs
  • For use with Code Copper Conductor (600V)
  • Furnished with Bolt Holes and Spacings to Fit Equipment with NEMA‑Type Connector Mounting Pads

Specifications

Specifications
Manufacturer Part Number 32207
Manufacturer Blackburn, a T & B Brand
Product Series 32207
Family Series Blackburn, a T & B Brand Terminals, 32207 Series
Description Locktite Copper Two-Hole Nema Drilled Lug for Conductor Range 4-1 AWG
Wire Size Range 4-1 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs