32214020

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32214020 Socomec Disconnect Switches, CT INT.SIDER 4X200 FRT BB

MFG Item Number
32214020

32214020 Socomec Disconnect Switches, CT INT.SIDER 4X200 FRT BB

MFG Item Number
32214020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
32214020
CT INT.SIDER 4X200 FRT BB

Series Information

Specifications

Specifications
Manufacturer Part Number 32214020
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description CT INT.SIDER 4X200 FRT BB
Poles 4
Current Rating 200 A
Operator Type Front
Mounting Wall
Fusible No
Enclosure Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs