32215
Blackburn, a T & B Brand Terminals, 32207 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32215

Blackburn, a T & B Brand Terminals, 32207 Series

32215

Blackburn, a T & B Brand Terminals, 32207 Series
LOCKTITE CU 2HOLE NEMA LUG 300-500
MFG Item Number
32215
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Terminals, 32207 Series
Item #
32215
LOCKTITE CU 2HOLE NEMA LUG 300-500

32207 Series Information

  • Two‑Hole NEMA‑Drilled Lugs
  • For use with Code Copper Conductor (600V)
  • Furnished with Bolt Holes and Spacings to Fit Equipment with NEMA‑Type Connector Mounting Pads

Specifications

Specifications
Manufacturer Part Number 32215
Manufacturer Blackburn, a T & B Brand
Product Series 32207
Family Series Blackburn, a T & B Brand Terminals, 32207 Series
Description Locktite Copper Two-Hole Nema Drilled Lug for Conductor Range 300-500 kcmil
Wire Size Range 300-500 kcmil
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 1.03 lbs
Gross Weight 1.03 lbs