32216012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

32216012

Socomec Disconnect Switches

32216012

Socomec Disconnect Switches
CT INT.SIDER 6X125 FRT BB
MFG Item Number
32216012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
32216012
CT INT.SIDER 6X125 FRT BB

Series Information

Specifications

Specifications
Manufacturer Part Number 32216012
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description CT INT.SIDER 6X125 FRT BB
Poles 6
Current Rating 125 A
Operator Type Front
Mounting Wall
Fusible No
Enclosure Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs