3222501G0FCX
Stearns Brakes & Clutches, 322 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3222501G0FCX

Stearns Brakes & Clutches, 322 Series

3222501G0FCX

Stearns Brakes & Clutches, 322 Series
Brake 322(1.2) 5 LB-IN, 322 Series
MFG Item Number
3222501G0FCX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, 322 Series
Item #
3222501G0FCX
Brake 322(1.2) 5 LB-IN, 322 Series

322 Series Information

  • Armature Activated Breaks
  • 3~72 lb‑in Torque Rating
  • Totally Enclosed Non‑Ventilated Enclosure
  • IP54 Protection

Specifications

Specifications
Manufacturer Part Number 3222501G0FCX
Manufacturer Stearns
Product Series 322
Family Series Stearns Brakes & Clutches, 322 Series
Description Brake 322(1.2) 5 LB-IN, 322 Series Brake Modules
Type Armature Actuated Brake
Function Holding
Voltage 12 VDC
Bore Size 5/16 "
Static Torque 0.42 ft-lbs, 0.56 Nm, 5 in-lbs
Mounting Inside Mount
Protection Rating IP54
Nominal Voltage 12 VDC
Net Weight 0.5 lbs
Gross Weight 0.5 lbs