Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ATC-Automatic Timing & Control Relays, 322B Series
322B007A22CS
ATC-Automatic Timing & Control Relays, 322B Series
MFG Item Number
322B-007-A-2-2-CS
This item cannot be canceled or returned
Description
Price/performance value Instantaneous and delayed load switches Surface or flush mount A Dial‑Adjustable TDR with cycle progress indication,the ATC 322B can also be used as a low‑cost automatic reset timer for a wide range of interval,delay and pulse timing functions,in either ON‑delay or OFF‑delay operation.
Specifications
Specifications
Manufacturer Part Number
322B-007-A-2-2-CS
Manufacturer
ATC-Automatic Timing & Control
Product Series
322B
Family Series
ATC-Automatic Timing & Control Relays, 322B Series
Description
Cycle Progress Timer
Operation
Off Delay
Contacts
SPDT
Mounting
Surface
Adjustment Operator
Knob
Timing Range
60 s
Max Time
60 s
Nominal Coil Voltage
120 VAC
AC Voltage
120 VAC
Contact Rating
1 A
NEMA Rating
NEMA 3R
Approvals
CSA, FM, UR
Net Weight
1.5 lbs
Gross Weight
2 lbs
322B007A22CS
ATC-Automatic Timing & Control Relays, 322B Series