Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ATC-Automatic Timing & Control Relays, 322B Series
322B014A12CS
ATC-Automatic Timing & Control Relays, 322B Series
MFG Item Number
322B-014-A-1-2-CS
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Price/performance value Instantaneous and delayed load switches Surface or flush mount A Dial‑Adjustable TDR with cycle progress indication,the ATC 322B can also be used as a low‑cost automatic reset timer for a wide range of interval,delay and pulse timing functions,in either ON‑delay or OFF‑delay operation.
Specifications
Specifications
Manufacturer Part Number
322B-014-A-1-2-CS
Manufacturer
ATC-Automatic Timing & Control
Product Series
322B
Family Series
ATC-Automatic Timing & Control Relays, 322B Series
Description
Cycle Progress Timer
Operation
On Delay
Contacts
SPDT
Mounting
Surface
Adjustment Operator
Knob
Timing Range
10 Min
Max Time
10 Min
Nominal Coil Voltage
120 VAC
AC Voltage
120 VAC
Contact Rating
1 A
NEMA Rating
NEMA 3R
Approvals
CSA, FM, UR
Net Weight
1.5 lbs
Gross Weight
2 lbs
322B014A12CS
ATC-Automatic Timing & Control Relays, 322B Series