323-50016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

323-50016 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,

MFG Item Number
323-50016

323-50016 HellermannTyton Shrink Tubing, Heat Shrink Tubing, 4ft. Long Stick,

MFG Item Number
323-50016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Shrink Tubing, Series
Item #
323-50016
Heat Shrink Tubing, 4ft. Long Stick,

Series Information

Specifications

Specifications
Manufacturer Part Number 323-50016
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Description Heat Shrink Tubing, 4ft. Long Stick, Medium Wall Adhesive Lined, Up to 4:1, 3in., 75/22 dia, PO, Black, 2/pkg
Shape Straight Tube
Piece Length (in) 48 "
Color Black
Number of Pieces 2
Shrink Ratio 4:1
Recovered Diameter 0.86 "
Recovered Wall Thickness 0.12 "
Adhesive Yes
Adhesive Lining Yes
Recovery Temperature 248 °F
Operating Temperature -67-230 °F
Comments Medium wall,up to 1000 volts
Net Weight 0 lbs
Gross Weight 0 lbs