Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminal Blocks, 323 Series
323-FBW-DS/02
WECO Electrical Connectors Terminal Blocks, 323 Series
Depluggable Terminal Strips 10.00
MFG Item Number
323-FBW-DS/02
This item cannot be canceled or returned
Description
Terminal Blocks, 323 Series
Depluggable Terminal Strips 10.00
Specifications
Specifications
| Manufacturer Part Number |
323-FBW-DS/02 |
| Manufacturer |
WECO Electrical Connectors |
| Product Series |
323 |
| Family Series |
WECO Electrical Connectors Terminal Blocks, 323 Series |
| Description |
Depluggable Terminal Strips 10.00 mm pitch, plug-in direction vertical 2 pole |
| Number of Poles |
2 |
| Connection Type |
Screw Clamp |
| UL Voltage |
300 VAC |
| Wire Size Range |
18-12 AWG |
| Current Rating |
20 A |
| CSA Voltage |
300 VAC |
| Spacing Ctr. - Ctr. |
10 mm |
| Color |
Opaque White |
| Wire Entry Position |
Side |
| Mounting |
Surface Mount |
| Hole Size |
0.14 " |
| Raised Mounting |
No |
| Pluggable |
Yes |
| Approvals |
CSA, UR |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
323-FBW-DS/02
WECO Electrical Connectors Terminal Blocks, 323 Series