323 Series Information
| Manufacturer Part Number | 323-HDS/06 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Product Series | 323 |
| Family Series | WECO Electrical Connectors Terminal Blocks, 323 Series |
| Description | Conn/ Term Strip/ Euro/ screw/ 6/ 10 mm/ Dbl Row/ 20-10 AWG (UL)/ 30A (UL)/ 300V |
| Number of Poles | 6 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-10 AWG |
| Current Rating | 30 A |
| CSA Voltage | 300 VAC |
| Spacing Ctr. - Ctr. | 10 mm |
| Color | Opaque White |
| Wire Entry Position | Side |
| Mounting | Surface Mount |
| Hole Size | 0.14 " |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | CSA, UR |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |