323-HDS/07
WECO Electrical Connectors Terminal Blocks, 323 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

323-HDS/07

WECO Electrical Connectors Terminal Blocks, 323 Series

323-HDS/07

WECO Electrical Connectors Terminal Blocks, 323 Series
Conn/ Term Strip/ Euro/ screw/ 7/
MFG Item Number
323-HDS/07
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2600

Description

Terminal Blocks, 323 Series
Item #
323-HDS/07
Conn/ Term Strip/ Euro/ screw/ 7/

323 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 323-HDS/07
Manufacturer WECO Electrical Connectors
Product Series 323
Family Series WECO Electrical Connectors Terminal Blocks, 323 Series
Description Conn/ Term Strip/ Euro/ screw/ 7/ 10 mm/ Dbl Row/ 20-10 AWG (UL)/ 30A (UL)/ 300V
Number of Poles 7
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-10 AWG
Current Rating 30 A
CSA Voltage 300 VAC
Spacing Ctr. - Ctr. 10 mm
Color Opaque White
Wire Entry Position Side
Mounting Surface Mount
Hole Size 0.14 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.05 lbs
Gross Weight 0.05 lbs