323-J/08
WECO Electrical Connectors Wire & Cable, 323 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

323-J/08

WECO Electrical Connectors Wire & Cable, 323 Series

323-J/08

WECO Electrical Connectors Wire & Cable, 323 Series
Jumper; Term Strip; 8 pole; for use
MFG Item Number
323-J/08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1300

Description

Wire & Cable, 323 Series
Item #
323-J/08
Jumper; Term Strip; 8 pole; for use

323 Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 323-J/08
Manufacturer WECO Electrical Connectors
Product Series 323
Family Series WECO Electrical Connectors Wire & Cable, 323 Series
Description Jumper; Term Strip; 8 pole; for use with 323/-FN /-FU /-V and HDSVersions
Type Comb
For Use With 302, 302-N
Number of Poles 8
Net Weight 0 lbs
Gross Weight 0 lbs