323 Series Information
| Manufacturer Part Number | 323-PHFBW-DS/04 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Product Series | 323 |
| Family Series | WECO Electrical Connectors Terminal Blocks, 323 Series |
| Description | 2 screw connections And socket with clamping spring, 10.00 mm pitch plug, in direction vertical 4 |
| Number of Poles | 4 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 18-12 AWG |
| Current Rating | 20 A |
| CSA Voltage | 300 VAC |
| Spacing Ctr. - Ctr. | 10 mm |
| Color | Opaque White |
| Wire Entry Position | Side |
| Mounting | Surface Mount |
| Hole Size | 0.14 " |
| Raised Mounting | No |
| Pluggable | Yes |
| Approvals | CSA, UR |
| Net Weight | 0.045 lbs |
| Gross Weight | 0.045 lbs |