Obsolete
323 Series Information
| Manufacturer Part Number | 323-V-HDS/02-V0 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Product Series | 323 |
| Family Series | WECO Electrical Connectors Terminal Blocks, 323 Series |
| Description | Socket terminal strip Screw connection, integrated push-through protection, 10 mm pitch, 2 pole, |
| Number of Poles | 2 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-10 AWG |
| Current Rating | 30 A |
| CSA Voltage | 300 VAC |
| Spacing Ctr. - Ctr. | 10 mm |
| Color | Opaque White |
| Wire Entry Position | Side |
| Mounting | Surface Mount |
| Hole Size | 0.14 " |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | CSA, UR |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |