323D-10AW
Edwards Signaling Audible Signaling Devices, 323D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

323D-10AW

Edwards Signaling Audible Signaling Devices, 323D Series

323D-10AW

Edwards Signaling Audible Signaling Devices, 323D Series
Single Stroke Bell 10 Inch 24V Dc
MFG Item Number
323D-10AW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 323D Series
Item #
323D-10AW
Single Stroke Bell 10 Inch 24V Dc

323D Series Information

  • Vibrating and Single stroke
  • 4 Inc (100mm), 6 inch (150mm), 10 inch (250mm) sizes
  • Red or Gray Finish
  • Rugged Compact Mechanism
  • Heavy Duty Cast Housing
Edwards Fire Alarm Bells are specially designed for fire alarm applications. The gongs are made of selected alloy steel to give the loud, resonant tones necessary in fire alarm systems.

Two gong sizes are available to overcome different ambient noise level.

The Fire Alarm Bells are of the underdome type with heavy duty mechanisms. Each bell is supplied with a mounting plate that fits any standard single‑gang opening. For weather‑proof application Edwards offers an optional surface weatherproof back box.
  • Low Power Drain
  • Wide Voltage Selection
  • Indoor or Weatherproof

Specifications

Specifications
Manufacturer Part Number 323D-10AW
Manufacturer Edwards Signaling
Product Series 323D
Family Series Edwards Signaling Audible Signaling Devices, 323D Series
Description Single Stroke Bell 10 Inch 24V Dc
Voltage 24 VDC
Nominal Voltage 24 VDC
Size 10 "
Current Rating 0.33 A
Approvals FM, UL
Net Weight 7.195 lbs
Gross Weight 7.195 lbs