Series Information
| Manufacturer Part Number | 324-FU-HDS/03 |
|---|---|
| Manufacturer | WECO Electrical Connectors |
| Family Series | WECO Electrical Connectors Terminal Blocks |
| Description | Conn/ Term Strip/ 03/ 22-8 AWG/ 35 A/ 300 V/ 11.5mm/ 0.16in./ 7mm |
| Number of Poles | 3 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-8 AWG |
| Current Rating | 35 A |
| CSA Voltage | 300 VAC |
| Spacing Ctr. - Ctr. | 11.5 mm |
| Color | Opaque White |
| Wire Entry Position | Side |
| Mounting | Surface Mount |
| Hole Size | 0.14 " |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | CSA, UR |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |