Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WECO Electrical Connectors Terminal Blocks
324-FU-HDS/09
WECO Electrical Connectors Terminal Blocks
Conn; Term Strip; 09; 22-8 AWG; 35
MFG Item Number
324-FU-HDS/09
This item cannot be canceled or returned
Description
Conn; Term Strip; 09; 22-8 AWG; 35
Specifications
Specifications
| Manufacturer Part Number |
324-FU-HDS/09 |
| Manufacturer |
WECO Electrical Connectors |
| Family Series |
WECO Electrical Connectors Terminal Blocks |
| Description |
Conn; Term Strip; 09; 22-8 AWG; 35 A; 300V; 11.5mm; 0.16in.; 7mm |
| Number of Poles |
9 |
| Connection Type |
Screw Clamp |
| Wire Size Range |
22-8 AWG |
| Spacing Ctr. - Ctr. |
11.5 mm |
| Color |
Opaque White |
| Wire Entry Position |
Side |
| Mounting |
Surface Mount |
| Material |
Polyamide |
| Number of Rows |
Double Row |
| Approvals |
CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
324-FU-HDS/09
WECO Electrical Connectors Terminal Blocks