324-HDS/05
WECO Electrical Connectors Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

324-HDS/05 WECO Electrical Connectors Terminal Blocks, Terminal Strip/ Scrw/ 05/ 22-8 AWG

MFG Item Number
324-HDS/05

324-HDS/05 WECO Electrical Connectors Terminal Blocks, Terminal Strip/ Scrw/ 05/ 22-8 AWG

MFG Item Number
324-HDS/05
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3900

Description

Terminal Blocks, Series
Item #
324-HDS/05
Terminal Strip/ Scrw/ 05/ 22-8 AWG

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 324-HDS/05
Manufacturer WECO Electrical Connectors
Family Series WECO Electrical Connectors Terminal Blocks
Description Terminal Strip/ Scrw/ 05/ 22-8 AWG (UL)/ 22-10 AWG (CSA)/ 35 A (UL)/ 40 A (CSA)
Number of Poles 5
Connection Type Screw Clamp
UL Voltage 300 VAC
Wire Size Range 22-8 AWG
Current Rating 35 A
CSA Voltage 300 VAC
Spacing Ctr. - Ctr. 11.5 mm
Color Opaque White
Wire Entry Position Side
Mounting Surface Mount
Hole Size 0.14 "
Raised Mounting No
Pluggable No
Approvals CSA, UR
Net Weight 0.05 lbs
Gross Weight 0.05 lbs